Page 1 of 5

Next

Compare

COMPARE

H 207

Description
H 207 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

ROLLWAY BEARING

Part # H 207

BDI # 24010666

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 29
Length Thru Bore - Inch: 1.142
Bore - Millimeter: 30

Bore - Inch: 1.181

Price Inventory : Available to order
Loading Price
QTY

COMPARE

H 307

Description
H 307 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

ROLLWAY BEARING

Part # H 307

BDI # 24002730

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 35
Length Thru Bore - Inch: 1.378
Bore - Millimeter: 30

Bore - Inch: 1.181

Price Inventory : Available to order
Loading Price
QTY
300 HUB 30X8 METRIC W/CLAMP

COMPARE

300 HUB 30X8 METRIC W/CLAMP

Description
300 HUB 30X8 METRIC W/CLAMP COUPLING HUB

MAGNALOY COUPLING

Part # M300M3008C

BDI # 601377

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 30X6 METRIC

COMPARE

300 HUB 30X6 METRIC

Description
300 HUB 30X6 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M3006

BDI # 601375

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 30X8 METRIC

COMPARE

300 HUB 30X8 METRIC

Description
300 HUB 30X8 METRIC COUPLING HUB ; 1.181" BORE X 2.9" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M300M3008

BDI # 601376

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY