FX 7E HUB RGD 12-1/4 3X1KW
Description
FX 7E HUB RGD 12-1/4 3X1KW ; FLANGE STYLE
Part # FX 7E HUB RGD 12-1/4 3X1KW
BDI # 23204030
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7EM HUB RGD 12-1/4 3X1KW
Description
FX 7EM HUB RGD 12-1/4 3X1KW ; FLANGE STYLE
Part # FX 7EM HUB RGD 12-1/4 3X1KW
BDI # 23204210
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7EM HUB RGD 310MM R7 70X14.4MMKW
Description
FX 7EM HUB RGD 310MM R7 70X14.4MMKW ; FLANGE STYLE
Part # FX 7EM HUB RGD 310MM R7 70X14.4MMKW
BDI # 23204266
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7EM HUB RGD 315MM R7 70X14.4MMKW
Description
FX 7EM HUB RGD 315MM R7 70X14.4MMKW ; FLANGE STYLE
Part # FX 7EM HUB RGD 315MM R7 70X14.4MMKW
BDI # 23204268
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7E HUB RGD 310MM R7 70X14.4MMKW
Description
FX 7E HUB RGD 310MM R7 70X14.4MMKW ; FLANGE STYLE
Part # FX 7E HUB RGD 310MM R7 70X14.4MMKW
BDI # 23204088
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs