Page 1 of 2

Next

Compare
H-1-1/4

COMPARE

H-1-1/4

Description
H-1-1/4 SPLIT TAPER BUSHING ; 1-1/4" BORE 1-5/8" OD 1-1/4" LTB

POWERDRIVE LLC

Part # H-1-1/4

BDI # 739159

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 31.75
Bore - Inch: 1.25
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567219
Bushing Series: H

Price Inventory : In stock
$ 5.52 / each QTY
6S 1 1/4

COMPARE

6S 1 1/4

Description
6S 1 1/4 SLEEVE CPLG FLANGE ; 1-1/4" BORE 4" OD 2-1/2" HUB 1-5/8" LTB

MARTIN SPROCKET & GR

Part # 6S 1 1/4

BDI # 622554

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
$ 31.09 / each QTY
5S 1 1/4

COMPARE

5S 1 1/4

Description
5S 1 1/4 SLEEVE CPLG FLANGE ; 5 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 5S 1 1/4

BDI # 621132

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
$ 20.21 / each QTY
9S 1 1/4

COMPARE

9S 1 1/4

Description
9S 1 1/4 SLEEVE CPLG FLANGE ; 1-1/4" BORE 6.35" OD 3-5/8" HUB

MARTIN SPROCKET & GR

Part # 9S 1 1/4

BDI # 625790

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
$ 63.84 / each QTY
7S 1 1/4

COMPARE

7S 1 1/4

Description
7S 1 1/4 SLEEVE CPLG FLANGE ; 1-1/4" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1 1/4

BDI # 623939

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
$ 35.88 / each QTY