Page 1 of 88

Next

Compare
C 7/8 RIGID 1-1/4 1/4 KW

COMPARE

C 7/8 RIGID 1-1/4 1/4 KW

Description
C 7/8 RIGID 1-1/4 1/4 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # C-7/8-HUB RGD-1-1/4-1/4X1/8KW

BDI # 597313

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 38.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Gear Coupling
Torque: 2500In-Lbs

Price Inventory : In stock
Loading Price
QTY
QF25X1-1/4

COMPARE

QF25X1-1/4

Description
QF25X1-1/4 COUPLING HUB ; STANDARD STEEL

TIMKEN LOVEJOY

Part # QF25X1-1/4

BDI # 784162

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
QF15X1-1/4

COMPARE

QF15X1-1/4

Description
QF15X1-1/4 COUPLING HUB ; STANDARD STEEL

TIMKEN LOVEJOY

Part # QF15X1-1/4

BDI # 754646

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L110 1-1/4 5/16X5/32 KW

COMPARE

L110 1-1/4 5/16X5/32 KW

Description
L110 1-1/4 5/16X5/32 KW COUPLING HUB ; 1-1/4" BORE 3.33" HUB DIA

TIMKEN LOVEJOY

Part # L110-HUB-1-1/4-5/16X5/32KW

BDI # 594255

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
S1104K C1

COMPARE

S1104K C1

Description
S1104K C1 ; POR LOCKING COLLAR

TIMKEN

Part # S1104K C1

BDI # 19288084

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 17.069
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975
Bore - Millimeter: 31.75
Width - Inch: 0.672

Price Inventory : Available to order
Loading Price
QTY