Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
192.253
Length Thru Bore - Inch:
7.569
Bore - Millimeter:
330.2
Bore - Inch:
13
SNP-3072X 12 15/16
Description
SNP-3072 X 12 15/16 LOCKNUT ASSY ; NON-RETURNABLE
Part # SNP-3072 X 12 15/16
BDI # 1373392
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
192.253
Length Thru Bore - Inch:
7.569
Bore - Millimeter:
328.625
Bore - Inch:
12.938
FX 7E HUB RGD 13 3X1KW
Description
FX 7E HUB RGD 13 3X1KW ; FLANGE STYLE
Part # FX 7E HUB RGD 13 3X1KW
BDI # 23204036
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7EM HUB RGD 13 3X1KW
Description
FX 7EM HUB RGD 13 3X1KW ; FLANGE STYLE
Part # FX 7EM HUB RGD 13 3X1KW
BDI # 23204216
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7E HUB RGD 330MM R7 70X14.4MMKW
Description
FX 7E HUB RGD 330MM R7 70X14.4MMKW ; FLANGE STYLE
Part # FX 7E HUB RGD 330MM R7 70X14.4MMKW
BDI # 23204094
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs