Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Finished Bore
FX 7E HUB RGD 335MM R7 80X15.4MMKW
Description
FX 7E HUB RGD 335MM R7 80X15.4MMKW ; FLANGE STYLE
Part # FX 7E HUB RGD 335MM R7 80X15.4MMKW
BDI # 23204096
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7E HUB RGD 13-1/4 3-1/2X1-1/4KW
Description
FX 7E HUB RGD 13-1/4 3-1/2X1-1/4KW ; FLANGE STYLE
Part # FX 7E HUB RGD 13-1/4 3-1/2X1-1/4KW
BDI # 23204038
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7EM HUB RGD 335MM R7 80X15.4MMKW
Description
FX 7EM HUB RGD 335MM R7 80X15.4MMKW ; FLANGE STYLE
Part # FX 7EM HUB RGD 335MM R7 80X15.4MMKW
BDI # 23204274
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs