LH300 HUB 1-3/8 5/16X5/32KW
Description
LH300 HUB 1-3/8 5/16X5/32KW ; HYDRAULIC
Part # LH300-HUB-1-3/8-5/16X5/32KW
BDI # 23204594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Bore - Millimeter:
35
Bore - Inch:
1.378
16H300 1-3/8 KW 2SS
Description
16H300 1-3/8 KW 2SS SYNCHRONOUS PULLEY ; 1-3/8IN BORE 16 TEETH 2 SET SCREW
Part # 16H300 1-3/8 KW 2SS
BDI # 21445080
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.12
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
76.2
LH300 HUB 1-7/16 3/8X3/16KW
Description
LH300 HUB 1-7/16 3/8X3/16KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH300 HUB 1-7/16 3/8X3/16KW
BDI # 23204382
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
300 HUB 35MM X NO KEYWAY
Description
300 HUB 35MM X NO KEYWAY COUPLING HUB
Part # M300M35N
BDI # 601388
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling