Page 1 of 116

Next

Compare
L190 1-7/16 3/8X3/16 KW

COMPARE

L190 1-7/16 3/8X3/16 KW

Description
L190 1-7/16 3/8X3/16 KW COUPLING HUB ; 1-7/16" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # L190-HUB-1-7/16-3/8X3/16KW

BDI # 592769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
QF15X1-3/8

COMPARE

QF15X1-3/8

Description
QF15X1-3/8 COUPLING HUB ; STANDARD STEEL

TIMKEN LOVEJOY

Part # QF15X1-3/8

BDI # 755107

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L100 1-3/8 5/16X5/32 KW

COMPARE

L100 1-3/8 5/16X5/32 KW

Description
L100 1-3/8 5/16X5/32 KW COUPLING HUB ; 1-3/8" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # L100-HUB-1-3/8-5/16X5/32KW

BDI # 592686

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
QF25X1-3/8

COMPARE

QF25X1-3/8

Description
QF25X1-3/8 COUPLING HUB ; STANDARD STEEL

TIMKEN LOVEJOY

Part # QF25X1-3/8

BDI # 784163

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
S1106K

COMPARE

S1106K

Description
S1106K ; LOCKING COLLAR

TIMKEN

Part # 087796144033

BDI # 17201448

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 17.069
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975
Bore - Millimeter: 34.925
Width - Inch: 0.672

Price Inventory : Available to order
Loading Price
QTY