Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.831
Length Thru Bore - Inch:
1.765
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
18.263
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
44.45
Width - Inch:
0.719
C226 1-3/4 3/8X3/16 KW
Description
C226 1-3/4 3/8X3/16 KW COUPLING HUB
Part # C226-HUB-1-3/4-3/8X3/16KW
BDI # 593783
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.15
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
104.648
Coupling Type:
Jaw Coupling
L150 45MM 14X3.8MM KW
Description
L150 45MM 14X3.8MM KW COUPLING HUB ; 45MM BORE 95.25MM HUB DIA
Part # L150-HUB-45MMH7-14X3.8MMKW
BDI # 595468
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
FX 1S HUB RGD 45MM P7 14X3.8MMKW
Description
FX 1S HUB RGD 45MM P7 14X3.8MM KW ; FLANGE STYLE
Part # FX-1S-HUB-RGD-45MMP7-14X3.8MMKW
BDI # 23195272
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs