Page 1 of 74

Next

Compare
QF25X2-1/8

COMPARE

QF25X2-1/8

Description
QF25X2-1/8 COUPLING HUB ; STANDARD STEEL

TIMKEN LOVEJOY

Part # QF25X2-1/8

BDI # 784166

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
SNW-13 X 2 1/8

COMPARE

SNW-13 X 2 1/8

Description
SNW-13 X 2 1/8 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-13 X 2 1/8

BDI # 1373497

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 53.086
Length Thru Bore - Inch: 2.09
Bore - Millimeter: 53.975

Bore - Inch: 2.125

Price Inventory : Available to order
Loading Price
QTY
SNW-113 X 2 3/16

COMPARE

SNW-113 X 2 3/16

Description
SNW-113 X 2 3/16 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-113 X 2 3/16

BDI # 1373459

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 70.383
Length Thru Bore - Inch: 2.771
Bore - Millimeter: 55.575

Bore - Inch: 2.188
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-13 X 2 3/16

COMPARE

SNW-13 X 2 3/16

Description
SNW-13 X 2 3/16 BRG ADAPTER SLEEVE ; 2-3/16" BORE 2.1" LTB

TIMKEN

Part # SNW-13 X 2 3/16

BDI # 1373498

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 53.34
Length Thru Bore - Inch: 2.1
Bore - Millimeter: 55.575

Bore - Inch: 2.188
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
9S 2-1/8 1/2X1/4 KW

COMPARE

9S 2-1/8 1/2X1/4 KW

Description
9S 2-1/8 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 9S-FLNG-2-1/8-1/2X1/4KW

BDI # 594371

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY