Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Key on ID and OD | Optional Steel - Stainless Steel
Bushing Series:
Q1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Global Part Number GPN:
461330
Bushing Series:
3020
30R HSB 2.125 WRAPFLEX 0789354
Description
30R HSB 2.125 WRAPFLEX 0789354 ; 1/2"X1/4" KW 2SS CPLG HUB
Part # 4500055
BDI # 18484752
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.65
Length Thru Bore - Millimeter:
118.11
Hub Diameter - Millimeter:
104.902
Hub Diameter - Inch:
4.13
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
59.436
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
3535 X 2-5/16-KW
Description
3535 X 2-5/16-KW TL BUSHING ; 2-5/16" BORE STEEL
Part # 117237
BDI # 256244
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
58.75
Bore - Inch:
2.313
Other Features:
Keyway on ID
Global Part Number GPN:
460211
Bushing Series:
3535