MS050 5/16
Description
MS050 5/16 JAW COUPLING HUB ; MS SUPER SERIES RSB
Part # MS050 5/16
BDI # 609540
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.063
Length Thru Bore - Millimeter:
15.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27
Coupling Type:
Jaw Coupling
ML050 5/16
Description
ML050 5/16 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB
Part # ML050 5/16
BDI # 609304
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.063
Length Thru Bore - Millimeter:
15.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27
Coupling Type:
Jaw Coupling
3J 9MM NKW
Description
3J 9MM NKW SLEEVE COUPLING FLANGE ; 9MM BORE 2.06" HUB OD 2" LTB
Part # 3J 9MM NKW
BDI # 21977986
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.244
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 60In-Lbs
TS2012BS 5/16
Description
TS2012BS 5/16 SPUR GEAR ; 20 DEG STEEL BS
Part # TS2012BS 5/16
BDI # 612338
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
20 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672220
Pressure Angle:
20
S2013BS 5/16
Description
S2013BS 5/16 SPUR GEAR ; 14 1/2 DEG STEEL BS
Part # S2013BS 5/16
BDI # 611741
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.65
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672114
Pressure Angle:
14.5