Page 1 of 70

Next

Compare
SNW-15 X 2 1/2

COMPARE

SNW-15 X 2 1/2

Description
SNW-15 X 2 1/2 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-15 X 2 1/2

BDI # 1373521

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.318
Length Thru Bore - Inch: 2.296
Bore - Millimeter: 63.5

Bore - Inch: 2.5
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
QF100S316X2-1/2

COMPARE

QF100S316X2-1/2

Description
QF100S316X2-1/2 ; COUPLING HUB

TIMKEN

Part # QF100S316X2-1/2

BDI # 21962811

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: 316 Stainless Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
SNW-115 X 2 1/2

COMPARE

SNW-115 X 2 1/2

Description
SNW-115 X 2 1/2 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-115 X 2 1/2

BDI # 1373460

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 78.334
Length Thru Bore - Inch: 3.084
Bore - Millimeter: 63.5

Bore - Inch: 2.5
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
CJ75A-HUB-CI-65MMH7-18X4.4MM KW

COMPARE

CJ75A-HUB-CI-65MMH7-18X4.4MM KW

Description
CJ75A-HUB-CI-65MMH7-18X4.4MM KW

TIMKEN LOVEJOY

Part # CJ75A-HUB-CI-65MMH7-18X4.4MMKW

BDI # 23125940

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.3

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FX 3.5E HUB RGD 65MM P7 18X4.4MMKW

COMPARE

FX 3.5E HUB RGD 65MM P7 18X4.4MMKW

Description
FX 3.5E HUB RGD 65MM P7 18X4.4MM KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-3.5E-HUB-RGD-65MMP7-18X4.4MMKW

BDI # 23198722

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY