E X 2-13/16-KW
Description
E X 2-13/16-KW QD BUSHING ; 2-13/16 BORE TYPE E DUCTILE IRON
Part # 120519
BDI # 257371
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
71.45
Bore - Inch:
2.813
Other Features:
Keyway on ID
Global Part Number GPN:
460384
Bushing Series:
E
1020G FLEX HUB 2.750 5/8X5/16KW 0744680
Description
1020G FLEX HUB 2.750 ; NON-RETURNABLE 0744680 5/8 X 5/16KW
Part # 10011214
BDI # 18104501
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
3020 X 2-3/4-KW
Description
3020 X 2-3/4-KW TL BUSHING ; 2-3/4" BORE 4-1/4" OD 2" LTB
Part # 117130
BDI # 256169
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID
Global Part Number GPN:
460131
Bushing Series:
3020
R1 2 3/4
Description
R1 2 3/4 TAPERED BUSHING ; 2-3/4" BORE 4" OD 2.88" LTB
Part # R1 2 3/4
BDI # 610839
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465123
Bushing Series:
R1
E 2 3/4
Description
E 2 3/4 QD BUSHING ; 2-3/4" BORE 3.834" OD 2-5/8" LTB
Part # E 2 3/4
BDI # 608204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID
Global Part Number GPN:
464397
Bushing Series:
E