SNW-18 X 3 3/16
Description
SNW-18 X 3 3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 2.646" LTB
Part # SNW-18 X 3 3/16
BDI # 1373534
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.208
Length Thru Bore - Inch:
2.646
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling
SNW-3044 X 7 15/16
Description
SNW-3044 X 7 15/16 BRG ADAPTER SLEEVE
Part # SNW-3044 X 7 15/16
BDI # 1373593
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.302
Length Thru Bore - Inch:
5.13
Bore - Millimeter:
201.625
Bore - Inch:
7.938
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.302
Length Thru Bore - Inch:
5.13
Bore - Millimeter:
203.2
Bore - Inch:
8
Other Features:
Tapered Threaded Sleeve | Pull Type
SNP 3056 X 260 MM
Description
SNP 3056 X 260 MM BRG ADAPTER SLEEVE
Part # SNP-3056 X 260 MM
BDI # 1373361
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
156.997
Length Thru Bore - Inch:
6.181
Bore - Millimeter:
260
Bore - Inch:
10.236