Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71
Length Thru Bore - Inch:
2.795
Bore - Millimeter:
90
Bore - Inch:
3.543
Other Features:
Tapered Threaded Sleeve
SNW 18X3.3/16
Description
SNW 18X3.3/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE 3-3/16" BORE 2.646" LTB
Part # SNW 18X3.3/16
BDI # 1266669
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.208
Length Thru Bore - Inch:
2.646
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Tapered Threaded Sleeve
80A28 X 3.152
Description
80A28 X 3.152 ROLLER CHAIN SPROCKET ; 1IN PITCH 28 TEETH 3.152IN BORE
Part # 80A28 X 3.152
BDI # 22135641
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore