Page 1 of 8

Next

Compare
GD300

COMPARE

GD300

Description
GD300 RIGID COMPRESSION COUPLING

TIMKEN LOVEJOY

Part # GD300

BDI # 751687

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Material: Cast Steel

Outside Diameter - Inch: 7.25
Length Thru Bore - Millimeter: 288.925
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling

Price Inventory : Available to order
Loading Price
QTY
2SC300

COMPARE

2SC300

Description
2SC300 CLAMPING COLLAR ; 1-PIECE

BOSTON GEAR

Part # 49187

BDI # 170289

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 19.05
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.5
Outside Diameter - Millimeter: 114.3
Bore - Millimeter: 76.2
Other Features: Black Oxide Coated

Price Inventory : Available to order
Loading Price
QTY
SC300

COMPARE

SC300

Description
SC300 SETSCREW COLLAR ; ZINC PLATED STEEL

BOSTON GEAR

Part # 67739

BDI # 176703

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 28.575
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6
Bore - Millimeter: 76.2
Other Features: Zinc Plated

Price Inventory : Available to order
Loading Price
QTY
H317-SNW-300

COMPARE

H317-SNW-300

Description
H317-SNW-300 ADAPTER SLEEVE

DODGE

Part # 046359

BDI # 244434

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.738
Length Thru Bore - Inch: 2.47
Bore - Millimeter: 76.2

Bore - Inch: 3
Other Features: Sleeve | Nut | Lockplate | For Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
50R HSB 3.00 WRAPFLEX 3700197

COMPARE

50R HSB 3.00 WRAPFLEX 3700197

Description
50R HSB 3.00 WRAPFLEX 3700197 ; HUB 3/4"X3/8" KW 2SS CPLG

REXNORD

Part # 4500133

BDI # 18484391

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 76.962
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 178.054
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY