Page 1 of 3

Next

Compare
300 HUB 10X3 MERTIC

COMPARE

300 HUB 10X3 MERTIC

Description
300 HUB 10X3 MERTIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M1003

BDI # 601331

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 12X4 MERTIC

COMPARE

300 HUB 12X4 MERTIC

Description
300 HUB 12X4 MERTIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M1204

BDI # 601332

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 3/8 X NO KEYWAY

COMPARE

300 HUB 3/8 X NO KEYWAY

Description
300 HUB 3/8 X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M300012N

BDI # 601168

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 7/16 X NO KEYWAY

COMPARE

300 HUB 7/16 X NO KEYWAY

Description
300 HUB 7/16 X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M300014N

BDI # 601170

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MB3-003

COMPARE

MB3-003

Description
MB3 003 ; POR

WARNER ELECTRIC

Part # 30069127

BDI # 954413

Features

Bore Profile: Straight | Finished
Inch - Metric: Inch
Bore - Millimeter: 9.525
Bore - Inch: 0.375
Other Features: Knurled Adjustment Ring | Versatile Mounting

Global Part Number GPN: 441948
Torque: Static Torque 0.5 to 6Lb-in
Product Name: Overload Safety Device
Product Type: Permanent Magnet

Price Inventory : Available to order
Loading Price
QTY