L075 3/8 1/8X1/16 KW
        
            Description
            
            L075 3/8 1/8X1/16 KW COUPLING HUB ; 3/8" BORE 1-3/4" HUB DIA
    
Part # L075-HUB-3/8-1/8X1/16KW
BDI # 594250
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Sintered Iron
                        
        
                            Outside Diameter - Inch:
                            
                                1.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                20.828
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                44.45
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
006-11520A
        
            Description
            
            006-11520A IDLER PULLEY ; 76.2MM OD BALL BEARING
    
Part # 006-11520A PULLEY
BDI # 1309370
Features
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Face Width - Millimeter:
                            
                                19
                        
        
                            Face Width - Inch:
                            
                                0.748
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                3
                        
        
                            Length Thru Bore - Millimeter:
                            
                                18.288
                        
        
                            Belt Width - Millimeter:
                            
                                31.75
                        
        
                            Belt Series:
                            
                                A | B | C | D
                        
        
                            Product Name:
                            
                                V-Belt Idler Pulley
                        
        
L070 10MM 3X1.4MM KW
        
            Description
            
            L070 10MM 3X1.4MM KW COUPLING HUB
    
Part # L070-HUB-10MMH7-3X1.4MMKW
BDI # 595732
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Sintered Iron
                        
        
                            Outside Diameter - Inch:
                            
                                1.36
                        
        
                            Length Thru Bore - Millimeter:
                            
                                19.05
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                34.544
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
L075 12MM 4X1.8MM KW
        
            Description
            
            L075 12MM 4X1.8MM KW COUPLING HUB ; 12MM BORE 44.45MM HUB DIA
    
Part # L075-HUB-12MMH7-4X1.8MMKW
BDI # 595395
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Sintered Iron
                        
        
                            Outside Diameter - Inch:
                            
                                1.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                20.828
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                44.45
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
L090 7/16 1/8X1/16 KW
        
            Description
            
            L090 7/16 1/8X1/16 KW COUPLING HUB ; 7/16IN BORE X 2.11IN OD METLIC SINT IRON
    
Part # L090-HUB-7/16-1/8X1/16KW
BDI # 593964
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Sintered Iron
                        
        
                            Outside Diameter - Inch:
                            
                                2.11
                        
        
                            Length Thru Bore - Millimeter:
                            
                                20.828
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                53.594
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter