Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
0.984
Length Thru Bore - Millimeter:
11
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method:
Set Screw
Coupling Type:
Oldham Coupling
Torque:
17.7In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Zinc Alloy
Outside Diameter - Inch:
0.984
Length Thru Bore - Millimeter:
12
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method:
Set Screw
Coupling Type:
Mini Soft Elastomeric Coupling
Torque:
13.3In-Lbs
L095 10MM 4X1.8MMKW
Description
L095 10MM 4X1.8MMKW JAW COUPLING HUB
Part # L095-HUB-10MMH7-4X1.8MMKW
BDI # 21444524
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
AL075 10MM 3 X 1.4MM KW
Description
AL075 10MM 3 X 1.4MM KW COUPLING HUB
Part # AL075-HUB-10MMH7-3X1.4MMKW
BDI # 595284
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.574
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
38.862
Coupling Type:
Jaw Coupling
L090 10MM 3X1.4MM KW
Description
L090 10MM 3X1.4MM KW COUPLING HUB ; 10MM BORE 53.594MM HUB DIA
Part # L090-HUB-10MMH7-3X1.4MMKW
BDI # 595897
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling