D10A50H X 100 MTO
Description
MARTIN SPROCKET & GR D10A50H X 100 MTO
Part # D10A50H X 100 MTO
BDI # 23952970
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
84.15
Length Thru Bore - Inch:
3.313
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
100
Bore - Inch:
3.937
Bushing Series:
XT45
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
100
Bore - Inch:
3.937
Bushing Series:
4040
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
100
Bore - Inch:
3.937
Bushing Series:
J
14S X 100MM 28X8MM KW
Description
14S X 100MM 28X8MM KW D-FLEX COUPLNG HUB
Part # 14S X 100MM 28X8MM KW
BDI # 24328923
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs