H222
Description
H222 HOUSED UNIT ADAPTER SLEEVE ; 145MM OD X 100MM ID X 63MM W
Part # H222
BDI # 1356615
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
63
Length Thru Bore - Inch:
2.48
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
Lock Washer | Tapered Threaded Sleeve
QF250X100MM
Description
QF250X100MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF250X100MM
BDI # 20395902
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling
FCX 3.5 HUB 100MM P7 28X6.4MMKW
Description
FCX 3.5 HUB 100MM P7 28X6.4MMKW ; NON-RETURNABLE
Part # FCX-3.5-HUB-100MMP7-28X6.4MMKW
BDI # 23189074
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 4.5 HUB 100MM P7 28X6.4MMKW
Description
FCX 4.5 HUB 100MM P7 28X6.4MMKW ; NON-RETURNABLE
Part # FCX-4.5-HUB-100MMP7-28X6.4MMKW
BDI # 23189654
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
1160 100MM PILOT WITH PULLER HOLE
Description
1160 100MM PILOT WITH PULLER HOLE HUB
Part # 1160-HUB-100MM PILOT
BDI # 598030
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
378
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
198.1
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
304.8
Coupling Type:
Grid Coupling
Torque:
495000In-Lbs