C 4.5 3.997 1X1/2 KW SETSCREW
        
            Description
            
            C 4.5 3.997 1X1/2 KW SETSCREW ; POR
    
Part # 69790400846
BDI # 19074451
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                127
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                184.15
                        
        
                            Hub Diameter - Inch:
                            
                                7.25
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                184000In-Lbs
                        
        
1110 HUB 3.997/3.9985 KWPH SP
        
            Description
            
            1110 3.997/3.9985 KW SP CPLG HUB W/PH
    
Part # 1110 HUB 3.997/3.9985 KWPH SP
BDI # 23187188
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                207.01
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                127
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
                        
        
                            Hub Diameter - Millimeter:
                            
                                160.274
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Torque:
                            
                                82500In-Lbs