F 3E RIGID 4.1235 1X1/2 KW

COMPARE

F 3E RIGID 4.1235 1X1/2 KW

Description
F 3E RIGID 4.1235 1X1/2 KW ; POR

TIMKEN LOVEJOY

Part # 69790491877

BDI # 19075042

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY