F 3E RIGID 4.1235 1X1/2 KW
Description
F 3E RIGID 4.1235 1X1/2 KW ; POR
Part # 69790491877
BDI # 19075042
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs