Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                14.134
                        
        
                            Length Thru Bore - Millimeter:
                            
                                139.7
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                267
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                85085In-Lbs
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                20.866
                        
        
                            Length Thru Bore - Millimeter:
                            
                                178
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                381
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                340340In-Lbs
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                17.638
                        
        
                            Length Thru Bore - Millimeter:
                            
                                152
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                299
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                170170In-Lbs
                        
        
PHF TB4030X105MM
        
            Description
            
            PHF TB4030X105MM TAPER BUSHING ; NON-RETURNABLE
    
Part # PHF TB4030X105MM
BDI # 1279460
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                76.2
                        
        
                            Length Thru Bore - Inch:
                            
                                3
                        
        
                            Outside Diameter - Millimeter:
                            
                                146.05
                        
        
                            Bore - Millimeter:
                            
                                105
                        
        
                            Bore - Inch:
                            
                                4.134
                        
        
                            Other Features:
                            
                                Keyway on ID
                        
        
                            Bushing Series:
                            
                                4030
                        
        
PHF TB4535X105MM
        
            Description
            
            PHF TB4535X105MM TAPER BUSHING ; NON-RETURNABLE
    
Part # PHF TB4535X105MM
BDI # 1279490
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.375
                        
        
                            Length Thru Bore - Millimeter:
                            
                                88.9
                        
        
                            Length Thru Bore - Inch:
                            
                                3.5
                        
        
                            Outside Diameter - Millimeter:
                            
                                161.925
                        
        
                            Bore - Millimeter:
                            
                                105
                        
        
                            Bore - Inch:
                            
                                4.134
                        
        
                            Other Features:
                            
                                Keyway on ID
                        
        
                            Bushing Series:
                            
                                4535