C 6 106.98MM KW PULLER HOLE

COMPARE

C 6 106.98MM KW PULLER HOLE

Description
C 6 106.98MM KW PULLER HOLE ; POR

TIMKEN LOVEJOY

Part # 69790499890

BDI # 19075221

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 162.052

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 241.3
Hub Diameter - Inch: 9.5
Coupling Type: Gear Coupling
Torque: 378000In-Lbs

Price Inventory : Available to order
Loading Price
QTY