25BS30H 11MM
Description
25BS30H 11MM SPROCKET ; 1/4IN PITCH 11MM BORE 30 TEETH STEEL
Part # 25BS30H 11MM
BDI # 21536565
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.529
Pitch Diameter - Millimeter:
60.757
Mounting Method:
Finished Bore
S1672 X 11MM MTO
Description
S1672 X 11MM MTO SPUR GEAR ; 16DP 14.5DEG PA 72T STEEL
Part # S1672 X 11MM MTO
BDI # 24257665
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3
ML070 11MM
Description
ML070 11MM JAW COUPLING HUB ; 11MM BORE 1.375" HUB DIA .750 LTB
Part # ML070 11MM
BDI # 21976248
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.925
Coupling Type:
Jaw Coupling
GF10CS X 11MM HUB
Description
GF10CS-11MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC
Part # GF10CS X 11MM HUB
BDI # 24657913
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
2.07
Length Thru Bore - Millimeter:
27.432
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
50.8
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
11
Bore - Inch:
0.433
Other Features:
Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464569
Bushing Series:
H