L050 11MM 4X1.8MM KW
Description
L050 11MM 4X1.8MM KW COUPLING HUB
Part # L050-HUB-11MMH7-4X1.8MMKW
BDI # 595166
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling
L095 11MM 4X1.8MM KW
Description
L095 11MM 4X1.8MM KW COUPLING HUB
Part # L095-HUB-11MMH7-4X1.8MMKW
BDI # 595705
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L070 11MM 4X1.8MM KW
Description
L070 11MM 4X1.8MM KW COUPLING HUB
Part # L070-HUB-11MMH7-4X1.8MMKW
BDI # 595194
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
MITE HUB 11MM 4X1.8MM KW
Description
MITE HUB 11MM 4X1.8MM KW
Part # MITE-HUB-11MM-4X1.8MMKW
BDI # 19074615
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Length Thru Bore - Millimeter:
28.702
Length Thru Bore - Inch:
1.13
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.45
Hub Diameter - Inch:
1.75
Coupling Type:
Gear Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Zinc Alloy
Outside Diameter - Inch:
1.26
Length Thru Bore - Millimeter:
14
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method:
Set Screw
Coupling Type:
Mini Soft Elastomeric Coupling
Torque:
26.6In-Lbs