Page 1 of 9

Next

Compare
L090 7/16 3/32X3/64 KW

COMPARE

L090 7/16 3/32X3/64 KW

Description
L090 7/16 3/32X3/64 KW COUPLING HUB ; 7/16" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # L090-HUB-7/16-3/32X3/64KW

BDI # 593963

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL050 7/16 NKW

COMPARE

AL050 7/16 NKW

Description
AL050 7/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # AL050-HUB-7/16-NKW

BDI # 592535

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LSC-7 SS

COMPARE

LSC-7 SS

Description
LSC-7 SS SHAFT COLLAR ; STAINLESS STEEL

TIMKEN LOVEJOY

Part # LSC-7-SHAFT COLLAR-SS

BDI # 593110

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 11.125
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.875
Outside Diameter - Millimeter: 22.225
Bore - Millimeter: 11.125
Width - Inch: 0.438

Price Inventory : Available to order
Loading Price
QTY
AL075 7/16 NKW

COMPARE

AL075 7/16 NKW

Description
AL075 7/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # AL075-HUB-7/16-NKW

BDI # 592579

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 38.862
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L070 7/16 1/8X1/16KW

COMPARE

L070 7/16 1/8X1/16KW

Description
L070 7/16 1/8X1/16KW COUPLING HUB

TIMKEN LOVEJOY

Part # L070-HUB-7/16-1/8X1/16KW

BDI # 21515638

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY