Page 1 of 13

Next

Compare
FCX 4.5 HUB 110MM P7 28X6.4MMKW

COMPARE

FCX 4.5 HUB 110MM P7 28X6.4MMKW

Description
FCX 4.5 110MM P7 28X6.4MMKW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-110MMP7-28X6.4MMKW

BDI # 23189656

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4 HUB 110MM P7 28X6.4MMKW

COMPARE

FCX 4 HUB 110MM P7 28X6.4MMKW

Description
FCX 4 HUB 110MM P7 28X6.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4-HUB-110MMP7-28X6.4MMKW

BDI # 23189370

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 110

COMPARE

SLD 900 MM 110

Description
SLD 900 MM 110 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-110

BDI # 598953

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.283

Outside Diameter - Millimeter: 185
Bore - Millimeter: 110
Length - Millimeter: 50
Other Features: 9 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 1.969

Price Inventory : Available to order
Loading Price
QTY
QF500X110MM

COMPARE

QF500X110MM

Description
QF500X110MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF500X110MM

BDI # 20396128

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 MM 110X155

COMPARE

SLD 1500 MM 110X155

Description
SLD 1500 MM 110X155 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-MM-110X155

BDI # 598993

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.102

Outside Diameter - Millimeter: 155
Bore - Millimeter: 110
Length - Millimeter: 32.004
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.26

Price Inventory : Available to order
Loading Price
QTY