F 3E RIGID HUB 4.4965/4.4975 KW
Description
F 3E RIGID HUB 4.4965/4.4975 KW ; POR
Part # 69790490526
BDI # 19074991
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
F 3E RIGID HUB 4.497/4/498 1 KW
Description
F 3E RIGID HUB 4.497/4/498 1 KW ; POR
Part # 69790491763
BDI # 19075044
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs