Page 1 of 18

Next

Compare
SNW-126 X 4 1/2

COMPARE

SNW-126 X 4 1/2

Description
SNW-126 X 4 1/2 LOCKNUT ASSY

TIMKEN

Part # SNW-126 X 4 1/2

BDI # 1373487

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 126.289
Length Thru Bore - Inch: 4.972
Bore - Millimeter: 114.3

Bore - Inch: 4.5

Price Inventory : Available to order
Loading Price
QTY
SNW-3026 X 4 1/2

COMPARE

SNW-3026 X 4 1/2

Description
SNW-3026 X 4 1/2 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-3026 X 4 1/2

BDI # 1373562

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.22
Length Thru Bore - Inch: 3.237
Bore - Millimeter: 114.3

Bore - Inch: 4.5
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-26 X 4 1/2

COMPARE

SNW-26 X 4 1/2

Description
SNW-26 X 4 1/2 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-26 X 4 1/2

BDI # 1373547

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.555
Length Thru Bore - Inch: 3.762
Bore - Millimeter: 114.3

Bore - Inch: 4.5
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
F 4.5 HUB 4-1/2 W/1IN KW

COMPARE

F 4.5 HUB 4-1/2 W/1IN KW

Description
F 4.5 HUB 4-1/2 W/1IN KW COUPLING HALF

TIMKEN LOVEJOY

Part # F-4.5-HUB-4-1/2-1"X1/2KW

BDI # 24211632

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 302400In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 IN 4-1/2

COMPARE

SLD 2600 IN 4-1/2

Description
SLD 2600 IN 4-1/2 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-IN-4-1/2

BDI # 598305

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.496

Outside Diameter - Millimeter: 165
Bore - Millimeter: 114.3
Length - Millimeter: 100
Other Features: 14 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY