80A18H X 4.53IN
        
            Description
            
            80A18H X 4.53IN ROLLER CHAIN SPROCKET ; 80 ANSI 18 TEETH 4.53" BORE
    
Part # 80A18H X 4.53IN
BDI # 23755307
Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                80
                        
        
                            Chain Pitch - Millimeter:
                            
                                25.4
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                5.759
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                6.271
                        
        
                            Pitch Diameter - Millimeter:
                            
                                146.27
                        
        
                            Mounting Method:
                            
                                Finished Bore