100B40HT 4.724BORE
Description
100B40HT 4.724BORE SPROCKET ; BORED FOR B112 B-LOC 7.5" HUD OD 3.15LTB
Part # 100B40HT 4.724BORE
BDI # 21444985
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Finished Bore