5 C 300 X 5 1-1/4 X 5/8 STD KW
Description
MARTIN SPROCKET & GR 5 C 300 X 5 1-1/4 X 5/8 STD KW
Part # 5 C 300 X 5 1-1/4 X 5/8 STD KW
BDI # 25880521
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
C
Bushing Size:
No Bushing
Number of Grooves:
5
LH300 HUB 1/2 1/8X1/16KW
Description
LH300 HUB 1/2 1/8X1/16KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH300 HUB 1/2 1/8X1/16KW
BDI # 23204364
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
300 HUB 1/2X1/8 W/CLAMP
Description
300 HUB 1/2X1/8 W/CLAMP COUPLING HUB
Part # M30001604C
BDI # 601172
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Clamp
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
300 HUB 1/2 X NO KEYWAY
Description
300 HUB 1/2 X NO KEYWAY COUPLING HUB
Part # M300016N
BDI # 601175
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
300 HUB 1/2X1/8 W/DSS
Description
300 HUB 1/2X1/8 W/DSS COUPLING HUB
Part # M30001604DSS
BDI # 601173
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling