008-5017S
Description
008-5017S ROLLER CHAIN IDLER SPROCKET ; BALL BEARING
Part # 008 5017S
BDI # 1309383
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.729
Length Thru Bore - Millimeter:
18.29
Length Thru Bore - Inch:
0.72
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
6.28
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B | 5V
F1B6280
Description
F1B6280 FLAT BELT IDER PULLEY ; NON-RETURNABLE 6.28" OD 1" BORE
Part # F1B6280
BDI # 17283144
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
30.988
Face Width - Inch:
1.22
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
6.28
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2RS Bearing
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
6.28
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B | 5V
F4B6280
Description
F4B6280 FLAT BELT IDER PULLEY ; NON-RETURNABLE 6.28" OD 3-3/4" BORE
Part # F4B6280
BDI # 17283147
Features
Maximum Belt Width - Inch:
3.75
Maximum Belt Width - Millimeter:
95.25
Bearing Type:
Ball Bearing
Face Width - Millimeter:
97.79
Face Width - Inch:
3.85
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
6.28
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2RS Bearing