QF10260X120MM
Description
QF10260X120MM COUPLING HUB ; NON-RETURNABLE
Part # QF10260X120MM
BDI # 21965579
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.75
Length Thru Bore - Millimeter:
183.388
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
381
Coupling Type:
Jaw Coupling
SLD 2600 MM 120X165
Description
SLD 2600 MM 120X165 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-120X165
BDI # 598882
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Bore - Millimeter:
120
Length - Millimeter:
100
Other Features:
14 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
3.937
FCX 5 HUB 120MM P7 32X7.4MMKW
Description
FCX 5 HUB 120MM P7 32X7.4MMKW ; NON-RETURNABLE
Part # FCX-5-HUB-120MMP7-32X7.4MMKW
BDI # 23189970
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCX 4.5 HUB 120MM P7 32X7.4MMKW
Description
FCX 4.5 HUB 120MM P7 32X7.4MMKW ; NON-RETURNABLE
Part # FCX-4.5-HUB-120MMP7-32X7.4MMKW
BDI # 23189660
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
241.3
Coupling Type:
Jaw Coupling