1040G FLEX HUB 4.875 1-1/4X5/8KW 0788543
Description
1040G FLEX HUB 4.875 1-1/4X5/8KW ; 0788543
Part # 4400227
BDI # 18104812
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE
Description
50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE ; ROLLER CHAIN SPROCKET
Part # 50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE
BDI # 21916653
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore