F 5 4.8766 1-1/4 KW NO SETSCREW

COMPARE

F 5 4.8766 1-1/4 KW NO SETSCREW

Description
F 5 4.8766 1-1/4 KW NO SETSCREW ; POR

TIMKEN LOVEJOY

Part # 69790490386

BDI # 19074986

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 241.3
Hub Diameter - Inch: 9.5
Coupling Type: Gear Coupling
Torque: 434700In-Lbs

Price Inventory : Available to order
Loading Price
QTY