MC4-017

COMPARE

MC4-017

Description
MC4 017 ; MC4 WITH 13MM BORE

WARNER ELECTRIC

Part # MC4-017

BDI # 954754

Features

Bore Profile: Straight | Finished
Inch - Metric: Metric
Bore - Millimeter: 13
Bore - Inch: 0.512
Other Features: Knurled Adjustment Ring | Versatile Mounting

Global Part Number GPN: 441975
Torque: Static Torque 0.7 to 11Lb-in
Product Name: Overload Safety Device
Product Type: Permanent Magnet

Price Inventory : Available to order
Loading Price
QTY
100 HUB 13X5 METRIC

COMPARE

100 HUB 13X5 METRIC

Description
100 HUB 13X5 METRIC COUPLING HUB ; 13MM BORE X 5MM KEYWAY

MAGNALOY COUPLING

Part # M100M1305

BDI # 600927

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
5S 13MM 5X2.3MM KW

COMPARE

5S 13MM 5X2.3MM KW

Description
5S 13MM 5X2.3MM KW ; POR

TIMKEN LOVEJOY

Part # 68514478851

BDI # 19074264

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 47.752
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
300 HUB 13X5 MERTIC

COMPARE

300 HUB 13X5 MERTIC

Description
300 HUB 13X5 MERTIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M1305

BDI # 601333

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
200 HUB 13X5 METRIC

COMPARE

200 HUB 13X5 METRIC

Description
200 HUB 13X5 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M200M1305

BDI # 601096

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 2.9

Length Thru Bore - Millimeter: 27.94
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY