Page 1 of 12

Next

Compare
QF1890X130MM

COMPARE

QF1890X130MM

Description
QF1890X130MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF1890X130MM

BDI # 20395858

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.8

Length Thru Bore - Millimeter: 145.8
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 130MM P7 32X7.4MMKW

COMPARE

FCX 4.5 HUB 130MM P7 32X7.4MMKW

Description
FCX 4.5 HUB 130MM P7 32X7.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-130MMP7-32X7.4MMKW

BDI # 23189664

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 130

COMPARE

SLD 900 MM 130

Description
SLD 900 MM 130 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-130

BDI # 598309

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.465

Outside Diameter - Millimeter: 215
Bore - Millimeter: 130
Length - Millimeter: 52
Other Features: 12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 2.047

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 130X148

COMPARE

SLD 350 MM 130X148

Description
SLD 350 MM 130X148 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350-MM-130X148

BDI # 599471

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.827

Outside Diameter - Millimeter: 148
Bore - Millimeter: 130
Length - Millimeter: 28
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 MM 130X180

COMPARE

SLD 1500 MM 130X180

Description
SLD-1500-MM-130X180 ; POR

TIMKEN LOVEJOY

Part # SLD-1500-MM-130X180

BDI # 598995

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.087

Outside Diameter - Millimeter: 180
Bore - Millimeter: 130
Length - Millimeter: 38
Other Features: 20 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.496

Price Inventory : Available to order
Loading Price
QTY