Page 1 of 12

Next

Compare
SNW-130 X 5 1/8

COMPARE

SNW-130 X 5 1/8

Description
SNW-130 X 5 1/8 SLEEVE ASSY ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY

TIMKEN

Part # SNW-130 X 5 1/8

BDI # 1373500

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 142.519
Length Thru Bore - Inch: 5.611
Bore - Millimeter: 130.175

Bore - Inch: 5.125

Price Inventory : Available to order
Loading Price
QTY
SNW-3030 X 5 1/8

COMPARE

SNW-3030 X 5 1/8

Description
SNW-3030 X 5 1/8 LOCKNUT ASSY

TIMKEN

Part # SNW-3030 X 5 1/8

BDI # 1373571

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.443
Length Thru Bore - Inch: 3.482
Bore - Millimeter: 130.175

Bore - Inch: 5.125

Price Inventory : Available to order
Loading Price
QTY
SNW-30 X 5 1/8

COMPARE

SNW-30 X 5 1/8

Description
SNW-30 X 5 1/8 LOCKNUT ASSY

TIMKEN

Part # SNW-30 X 5 1/8

BDI # 1373556

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 107.467
Length Thru Bore - Inch: 4.231
Bore - Millimeter: 130.175

Bore - Inch: 5.125

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 5-1/8 1-1/4X5/8KW

COMPARE

FCX 4.5 HUB 5-1/8 1-1/4X5/8KW

Description
FCX 4.5 5-1/8 1-1/4X5/8KW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-5-1/8-1-1/4X5/8KW

BDI # 23189748

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4 HUB 5-1/8 1-1/4X5/8KW

COMPARE

FCX 4 HUB 5-1/8 1-1/4X5/8KW

Description
FCX 4 HUB 5-1/8 1-1/4X5/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4-HUB-5-1/8-1-1/4X5/8KW

BDI # 23189470

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY