Page 1 of 13

Next

Compare
SNW-30 X 5 1/4

COMPARE

SNW-30 X 5 1/4

Description
SNW-30 X 5 1/4 ADAPTER SLEEVE LOCKNUT

TIMKEN

Part # SNW-30 X 5 1/4

BDI # 21949843

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 107.721
Length Thru Bore - Inch: 4.241
Bore - Millimeter: 133.35

Bore - Inch: 5.25
Other Features: Lock Washer | Tapered Threaded Sleeve | Pull Type
Global Part Number GPN: 596469

Price Inventory : Available to order
Loading Price
QTY
SNW-3030 X 5 1/4

COMPARE

SNW-3030 X 5 1/4

Description
SNW-3030 X 5 1/4 LOCKNUT ASSY

TIMKEN

Part # SNW-3030 X 5 1/4

BDI # 21951158

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.443
Length Thru Bore - Inch: 3.482
Bore - Millimeter: 133.35

Bore - Inch: 5.25

Price Inventory : Available to order
Loading Price
QTY
SNW-130 X 5 1/4

COMPARE

SNW-130 X 5 1/4

Description
SNW-130 X 5 1/4 SLEEVE ASSY ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY

TIMKEN

Part # SNW-130 X 5 1/4

BDI # 21950049

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 142.519
Length Thru Bore - Inch: 5.611
Bore - Millimeter: 133.35

Bore - Inch: 5.25

Price Inventory : Available to order
Loading Price
QTY
QF1000X5-1/4

COMPARE

QF1000X5-1/4

Description
QF1000X5-1/4 COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF1000X5-1/4

BDI # 23204822

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 198.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FCX 4 HUB 5-1/4 1-1/4X5/8KW

COMPARE

FCX 4 HUB 5-1/4 1-1/4X5/8KW

Description
FCX 4 HUB 5-1/4 1-1/4X5/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4-HUB-5-1/4-1-1/4X5/8KW

BDI # 23189468

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY