SNW-132 X 5 7/16
Description
SNW-132 X 5 7/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNW-132 X 5 7/16
BDI # 1373506
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
150.368
Length Thru Bore - Inch:
5.92
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-3032 X 5 7/16
Description
SNW-3032 X 5 7/16 BRG ADAPTER SLEEVE
Part # SNW-3032 X 5 7/16
BDI # 1373575
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
94.259
Length Thru Bore - Inch:
3.711
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-32 X 5 7/16
Description
SNW-32 X 5 7/16 BRG ADAPTER SLEEVE ; 5-7/16" BORE 4-37/64" LTB
Part # SNW-32 X 5 7/16
BDI # 1373611
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Length Thru Bore - Inch:
4.578
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Tapered Threaded Sleeve | Pull Type
FCX 4.5 HUB 5-7/16 1-1/4X5/8KW
Description
FCX 4.5 HUB 5-7/16 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-4.5-HUB-5-7/16-1-1/4X5/8KW
BDI # 23189766
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
QF1000X5-7/16
Description
QF1000X5-7/16 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF1000X5-7/16
BDI # 20395550
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.4
Coupling Type:
Jaw Coupling