M-HE60 5 1/2
Description
M-HE60 5 1/2 HE SHAFT BUSHING ; POR HE TYPE CAST IRON
Part # M-HE60 5 1/2
BDI # 17800285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.125
Length Thru Bore - Millimeter:
133.35
Length Thru Bore - Inch:
5.25
Outside Diameter - Millimeter:
282.575
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Bushing Series:
HE60
MXT-STL605 1/2 KW
Description
MXT-STL605 1/2 KW CNVR BUSHING
Part # MXT-STL605 1/2 KW
BDI # 24599109
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.938
Length Thru Bore - Millimeter:
104.775
Length Thru Bore - Inch:
4.125
Outside Diameter - Millimeter:
303.225
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Other Features:
Steel Material
Bushing Series:
XT60
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Length Thru Bore - Millimeter:
238.125
Length Thru Bore - Inch:
9.375
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Other Features:
Keyway on ID
Global Part Number GPN:
464920
Bushing Series:
P
D240B18 X 5.5 1-1/4 KW2SS
Description
D240B18 X 5.5 1-1/4 KW2SS SPROCKET
Part # D240B18 X 5.5 1-1/4 KW2SS
BDI # 24639759
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Finished Bore
D160C35 5-1/2 W/KW AND 2SS
Description
D160C35 5-1/2 W/ KW AND 2SS SPROCKET
Part # D160C35 5-1/2 W/KW AND 2SS
BDI # 24024599
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore