Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
14
Bore - Inch:
0.551
Other Features:
Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464575
Bushing Series:
H
1108 X 14MM-KW
Description
1108 X 14MM-KW TL BUSHING ; 14MM BORE 38.379MM OD 22.225MM LTB
Part # 119651
BDI # 256984
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
14
Bore - Inch:
0.551
Other Features:
Keyway on ID
Global Part Number GPN:
459791
Bushing Series:
1108
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
14
Bore - Inch:
0.551
Other Features:
Keyway on ID
Global Part Number GPN:
463895
Bushing Series:
1610
100 HUB 14X5 METRIC
Description
100 HUB 14X5 METRIC COUPLING HUB ; 14MM BORE X 5MM KEYWAY
Part # M100M1405
BDI # 600931
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
50.8
Coupling Type:
Jaw Coupling
L075 14MM 5X2.3MM KW
Description
L075 14MM 5X2.3MM KW HUB ; 14MM BORE 44.45MM HUB DIA
Part # 68514441321
BDI # 595172
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling