AL070 14MM 5X2.3MM KW
Description
AL070 14MM 5X2.3MM KW COUPLING HUB
Part # AL070-HUB-14MMH7-5X2.3MMKW
BDI # 596785
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
CJ 24A PM 14MM KW
Description
CJ 24A PM 14MM KW COUPLING HUB ; 24A, 24/32B CURVE JAW
Part # CJ24A-HUB-PM-14MM-5X2.3MMKW
BDI # 596880
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.26
Length Thru Bore - Millimeter:
13
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method:
Set Screw
Coupling Type:
Oldham Coupling
Torque:
39.8In-Lbs
AL075 14MM 5X2.3MM KW
Description
AL075 14MM 5X2.3MM KW COUPLING HUB
Part # AL075-HUB-14MMH7-5X2.3MMKW
BDI # 595641
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.574
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
38.862
Coupling Type:
Jaw Coupling
AL095 14MM 5X2.3MM KW
Description
AL095 14MM 5X2.3MM KW COUPLING HUB
Part # AL095-HUB-14MMH7-5X2.3MMKW
BDI # 596090
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.12
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.848
Coupling Type:
Jaw Coupling