LH300 HUB 9/16 1/8X1/16KW
Description
LH300 HUB 9/16 1/8X1/16KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH300 HUB 9/16 1/8X1/16KW
BDI # 23204366
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling