Page 1 of 9

Next

Compare
L100 9/16 NKW

COMPARE

L100 9/16 NKW

Description
L100 9/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # L100-HUB-9/16-NKW

BDI # 592672

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L090 9/16 1/8X1/16 KW

COMPARE

L090 9/16 1/8X1/16 KW

Description
L090 9/16 1/8X1/16 KW COUPLING HUB ; 9/16" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # L090-HUB-9/16-1/8X1/16KW

BDI # 593962

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L070S-HUB-9/16-1/8X1/16KW

COMPARE

L070S-HUB-9/16-1/8X1/16KW

Description
L070S-HUB-9/16-1/8X1/16KW CPLG HUB ; LTB = .375

TIMKEN LOVEJOY

Part # L070S-HUB-9/16-1/8X1/16KW-LTB=.375

BDI # 24766414

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL095 9/16 1/8X1/16 KW

COMPARE

AL095 9/16 1/8X1/16 KW

Description
AL095 9/16 1/8X1/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL095-HUB-9/16-1/8X1/16KW

BDI # 594746

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 2.12

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL075 9/16 NKW

COMPARE

AL075 9/16 NKW

Description
AL075 9/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # AL075-HUB-9/16-NKW

BDI # 592582

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 38.862
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY